Brizo
Litze 3 in. Zinc Handle Kit in Polished Nickel
Part #DHL70435PN | Item #7833721 | Manufacturer Part #HL70435-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 3,
- Pallet: 270
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Specifications
ADA Compliant: Yes
Brand Model Compatibility: T70435-LHP
Collection: Litze
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Mount: Wall Mount
Faucet Part Type: Handle Kit
Faucet Type: Tub Filler
Handle Type: Lever
Height: 3 in
Length: 3 in
Material: Zinc
Maximum Height: 1-22/25 in
Number of Handles: Two Handle
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Weight: 3.69