Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P535NKLHP
  • Item #7886312
  • Manufacturer Part #T75P535-NKLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Single-function pressure balance cartridge
  • Cartridges ship with trim
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Diverter has 2 individual positions and 1 shared position
  • Red/Blue temperature markings
  • MUST ORDER HANDLES SEPARATELY
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Metal
IAPMO Listed -:
No
Maximum Height:
6-63/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.08 lb