This product requires certification to purchase.

Brass Handle Kit in Chrome

Brizo

Litze® Brass Handle Kit in Chrome

  • Fast #
  • Part #DHL939PC
  • Item #9529855
  • Manufacturer Part #HL939-PC
5 out of 5 Customer Rating
Brand image
Brizo

Litze® Brass Handle Kit in Chrome

  • Fast #
  • Part #DHL939PC
  • Item #9529855
  • Manufacturer Part #HL939-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2856
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = One set of handles for LHP models
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-1/4 in
Width
1-3/4 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449993388