Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Nickel®
Litze® Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Nickel®
Frequently Purchased Together
Product Details
- For use with MultiChoice® universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- Must order handle separately
- RP81665 extension kit extends rough installation up to 1-3/4"
- Red/blue temperature markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Luxe Nickel®
- Depth:
- 7-69/100 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.3 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Scald Guard:
- Yes
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.346 lb