BRIZO LITZE: WIDESPREAD HANDLE KIT - LEVER
BRIZO LITZE: WIDESPREAD HANDLE KIT - LEVER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 2-81/100 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 2-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DHL5332GLNM
- Weight:
- 2.12 lb
- Width:
- 1-7/8 in