Widespread Bathroom Faucet T-Lever Handle Kit in Luxe Nickel

You last purchased this on
 
Brizo

Widespread Bathroom Faucet T-Lever Handle Kit in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Widespread Bathroom Faucet T-Lever Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL5333NKNM
  • Item #9529846
  • Manufacturer Part #HL5333-NK-NM
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Include optional red and blue glide rings
  • Textural knurling detail
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
1-1/4 in
Faucet Part Type:
Handle
Faucet Type:
Widespread
GSA Approved:
No
Handle Type:
Lever
Height:
2-14/25 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
2-14/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Type:
DHL5333NKNM
Weight:
0.796 lb