Litze® Drawer Pull Handle with Knurling in Brilliance Luxe Nickel

Part #D699137NK  |  Item #7211605  |  Manufacturer Part #699137-NK

$25.92 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 1200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Litze®

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-11/25 in

Handle Type: Pull

Height: 1-1/4 in

Length: 5-1/8 in

Material: Zinc

Maximum Height: 1-1/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Weight: 0.27

Width: 1-7/16 in