Handle Kit in Brilliance® Luxe Steel®
Litze® Handle Kit in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- Model number = one handle for LHP model
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Mount:
- Floor Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-19/100 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 3 in