DESCRIPTION

  • Solid brass shower arm with two locking hinges for positioning
  • 1/2" NPT threads

Brizo Litze™ Jointed Shower Arm and Flange in Venetian Bronze

DRP81434RB

Manufacturer Part #: RP81434RB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Litze™
Depth
16 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Shower Arm Mount
Faucet Part Type
Shower Arm and Flange
Fitting Size 2
1/2 in
GSA Approved
No
Handle Material
Brass
Height
2 in
Installation Type
Wall Mount
Maximum Height
2-1/2 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
2.958

Print