Litze® Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel®
Litze® Litze® Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel®
Frequently Purchased Together
Product Details
Product Details
- The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
- Model number = one set of handles for LHP models
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel®
- Faucet Part Type:
- Handle
- Fits Model:
- T60P035-LHP
- Handle Length (in):
- 4-11/25 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Width:
- 2-1/4 in