LITZE: SPRAYER & HOSE ASSEMBLY
Litze LITZE: SPRAYER & HOSE ASSEMBLY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Plastic
- Height:
- 3-81/100 in
- Material:
- Plastic
- Maximum Height:
- 3-81/100 in
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.802 lb