This product requires certification to purchase.

Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - T-Lever in Matte Black / Brilliance® Luxe Steel®

Brizo

Litze Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - T-Lever in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7533BLSL
  • Item #10934314
  • Manufacturer Part #HL7533-BLSL
5 out of 5 Customer Rating
Brand image
Brizo

Litze Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - T-Lever in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL7533BLSL
  • Item #10934314
  • Manufacturer Part #HL7533-BLSL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
4-1/2 in
Width
4-3/8 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brilliance Luxe Steel
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
UPC
195205118282