Litze® Widespread Handle Kit - Wheel in Polished Chrome
Litze® Litze® Widespread Handle Kit - Wheel in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Model number = one pair of handles for LHP faucets
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Height:
- 1-7/8 in
- Number of Handles:
- Two Handle
- Width:
- 2-1/2 in