This product requires certification to purchase.

Litze® Widespread Bathroom Faucet T-Lever Handle Kit in Matte Black / Brilliance® Luxe Steel®

Brizo

Litze Litze® Widespread Bathroom Faucet T-Lever Handle Kit in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL5333BLSLNM
  • Item #10934262
  • Manufacturer Part #HL5333-BLSL-NM
3.2 out of 5 Customer Rating
Brand image
Brizo

Litze Litze® Widespread Bathroom Faucet T-Lever Handle Kit in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL5333BLSLNM
  • Item #10934262
  • Manufacturer Part #HL5333-BLSL-NM
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 405
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Textural knurling detail
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685
  • T Lever style handle, ensuring a perfect match with your current fixtures
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-14/25 in
Width
2-1/2 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brilliance Luxe Steel
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205117650