This product requires certification to purchase.

Litze® Widespread Handle Kit - Wheel in Matte Black / Brilliance® Luxe Steel®

Brizo

Litze Litze® Widespread Handle Kit - Wheel in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHW5332BLSL
  • Item #10934334
  • Manufacturer Part #HW5332-BLSL
3.2 out of 5 Customer Rating
Brand image
Brizo

Litze Litze® Widespread Handle Kit - Wheel in Matte Black / Brilliance® Luxe Steel®

  • Fast #
  • Part #DHW5332BLSL
  • Item #10934334
  • Manufacturer Part #HW5332-BLSL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685
  • Wheel style handle, ensuring a perfect match with your current fixtures
  • Model number = one pair of handles
  • Requires Certification
Dimensions & Measurements
Height
1-22/25 in
Width
2-1/2 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brilliance Luxe Steel
Faucet Part Type
Handle
Handle Material
Brass
Handle Type
Wheel
Material
Brass
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
Origin
Global
UPC
195205116837