Litze Metal Handle Kit in Luxe Gold

Part #DHL7533GL  |  Item #7212254  |  Manufacturer Part #HL7533-GL

$204.48 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 7-19/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

Handle Type: T-handle

Height: 4-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4-1/2 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

WaterSense Labeled: No

Weight: 1.806