Litze Metal Handle Kit in Polished Chrome

Part #DHL5334PC  |  Item #7212129  |  Manufacturer Part #HL5334-PC

$162.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Hot and cold debossed letters
  • Include optional red and blue glide rings

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-1/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 2-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.822