Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75P635NKLHP
  • Item #7886463
  • Manufacturer Part #T75P635-NKLHP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal integrated shower diverter rough
  • Valve handle adjusts temperature
  • Single-function pressure balance cartridge
  • Cartridges ship with trim
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2 in universal inlets/outlets
  • Diverter has 3 individual positions and 3 shared positions
  • Red/blue temperature markings
  • Must order handles separately
  • RP100160 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Included:
No
Handle Material:
Metal
Origin:
Domestic
Product Type:
Valve Trim
Showerhead Function:
Multi
Style:
Modern
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Weight:
5.7 lb