Litze® Multi Function Hand Shower in Chrome

Part #D85735PC  |  Item #7211531  |  Manufacturer Part #85735-PC

$435.60 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 84
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® spray, massage spray, pause; 3-function handshower
  • 22 1/2" long slide bar
  • Textural knurling detail on handshower
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-22/25 in

EPA Compliant: Yes

Faucet Connection: NPSM, NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 3-1/5 in

Hand Shower Flow Rate: 1.75 gpm

High Pressure: 80

Hose Included: Yes

Hose Length: 86 in

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Pause Control: Yes

Shape: Round

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic Technology, Massaging Spray, Pause

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 5.672

Width: 3-1/8 in