Multi Function Hand Shower in Luxe Gold

You last purchased this on
 
Brizo

Litze® Multi Function Hand Shower in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D85735GL
  • Item #7211641
  • Manufacturer Part #85735-GL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 22 1/2" long slide bar
  • Textural knurling detail on handshower
  • H2Okinetic® spray, massage spray, pause; 3-function handshower
  • Slidebar with integrated hose connection
  • 60" - 82" stretchable finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
5-22/25 in
EPA Compliant:
Yes
Faucet Connection:
NPSM, NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-1/5 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
86 in
Length:
24 in
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
5.672 lb
Width:
3-1/8 in