Litze Multi Function Hand Shower in Polished Nickel

Part #D85735PN  |  Item #7211523  |  Manufacturer Part #85735-PN

$450.72 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3-function handshower; H2Okinetic® Spray, Massage Spray, Pause
  • 22 1/2" long slide bar
  • Textural knurling detail on handshower
  • 60" - 82" stretchable finished metal hose
  • Slidebar with integrated hose connection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-22/25 in

Diameter: 3-1/5 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 24 in

Hose Included: Yes

Hose Length: 86 in

Length: 8-15/16 in

Maximum Height: 24 in

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Shape: Round

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic Technology, Massaging Spray, Pause

Trim Only: No

WaterSense Labeled: Yes

Weight: 5.672