This product requires certification to purchase.

Multi Function Handshower in Matte Black with Brilliance® Luxe Steel®

Brizo

Litze Multi Function Handshower in Matte Black with Brilliance® Luxe Steel®

  • Fast #
  • Part #D88735BLSL
  • Item #10934233
  • Manufacturer Part #88735-BLSL
5 out of 5 Customer Rating
Brand image
Brizo

Litze Multi Function Handshower in Matte Black with Brilliance® Luxe Steel®

  • Fast #
  • Part #D88735BLSL
  • Item #10934233
  • Manufacturer Part #88735-BLSL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3 spray settings: H<sub>2</sub>Okinetic&reg; Rinsing Spray, Massage Spray and Pause
  • 22 1/2" long slide bar
  • Machined brass wheel spins as hand shower is positioned on slide bar
  • Textural knurling detail on hand shower and wheel
  • 60" - 82" stretchable finished metal hose
  • Slide bar with integrated hose connection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Flow Rate
1.75 gpm
Height
24 in
Hose Length
86 ft
Slide Bar Height
24 in
Width
3-1/5 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brilliance Luxe Steel
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Massage, Spray, Pause
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Type
D88735BLSL
WaterSense Labeled
Yes
UPC
195205108849