Plastic Hose Assembly in Stainless Steel
Litze Plastic Hose Assembly in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Hose Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 3-81/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 3-81/100 in
- NSF Certified:
- No
- Pressure - High:
- 60
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.502 lb