This product requires certification to purchase.

Pressure Balance Trim Knob Handle in Matte Black

Brizo

Litze Pressure Balance Trim Knob Handle in Matte Black

  • Fast #
  • Part #DHL6039BL
  • Item #10934274
  • Manufacturer Part #HL6039-BL
3.5 out of 5 Customer Rating
Brand image
Brizo

Litze Pressure Balance Trim Knob Handle in Matte Black

  • Fast #
  • Part #DHL6039BL
  • Item #10934274
  • Manufacturer Part #HL6039-BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-3/8 in
Width
3-1/8 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
UPC
195205117933