This product requires certification to purchase.

Sensori® Thermostatic Valve Trim Handle Kit - Notch Lever in Brilliance® Luxe Gold®

Brizo

Litze® Sensori® Thermostatic Valve Trim Handle Kit - Notch Lever in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL6639GL
  • Item #9530145
  • Manufacturer Part #HL6639-GL
3.4 out of 5 Customer Rating
Brand image
Brizo

Litze® Sensori® Thermostatic Valve Trim Handle Kit - Notch Lever in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL6639GL
  • Item #9530145
  • Manufacturer Part #HL6639-GL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2322
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle is ADA compliant
  • Model number = one handle for LHP models
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
034449993265