DESCRIPTION

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73954

Brizo Litze™ Single Handle Pull Down Kitchen Faucet in Luxe Gold

D64063LFGL

Manufacturer Part #: 64063LF-GL

Color/Finish

Luxe Gold

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Battery Size
AA
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Litze™
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Height
14-5/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Euro-motion Ceramic Disc
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
NSF Certified
No
Number of Holes
1 Hole
Power Source
Battery
Side Spray
No
Spout Reach
8-7/8 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Spray Type
Aerated Stream/Spray
Supply Lines Included
No
Trim Only
No
UL Listed
No
Width
5-9/16 in

Print