Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold
Litze® Single Handle Pull Down Kitchen Faucet in Matte Black with Luxe Gold
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MagneDock® Technology – magnetic docking system
- Two-function pull-down wand: spray and stream
- SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
- Optional A/C adapter EP73954
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- Euro-motion ceramic valve with InnoFlex waterways
- 1-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 11-19/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 8-69/100 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Spray
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Weight:
- 7.26 lb