Litze Single Handle Pull Down Kitchen Faucet in Matte Black/Luxe Gold

Part #D63064LFBLGL  |  Item #7427077  |  Manufacturer Part #63064LF-BLGL

$636.48 EACH
(Pricing is for Matte Black/Luxe Gold)

Color/Finish: Matte Black/Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Litze Single Handle Pull Down Kitchen Faucet in Matte Black/Luxe Gold /$636.48

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Matte Black/Luxe Gold

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 11-19/50 in

End Connection 1: PEX Crimp

End Connections: PEX Crimp

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Height: 14-1/8 in

Faucet Material: Brass

Faucet Valve Type: Euro-motion Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13-47/50 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 13-47/50 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-13/100 in

Spout Reach: 8-22/25 in

Spout Swivel: 360°

Spout Type: [High Arc, Pull Out, Swivel]

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 6.11