Brizo

Litze™ Single Handle Pull Down Kitchen Faucet in Matte Black/Luxe Gold

Part #D64063LFBLGL  |  Manufacturer Part #64063LF-BLGL

Color/Finish: Matte Black/Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Euro-motion ceramic valve with InnoFlex waterways
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Optional A/C adapter EP73954

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze™

Color Finish: Matte Black/Luxe Gold

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Holes: 1 Hole

Power Source: Battery

Side Spray: No

Spout Height: 9-1/4 in

Spout Reach: 8-7/8 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel

Spray Type: Aerated Stream, Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No