DESCRIPTION

Brizo Litze™ Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

DT65735LFPCECO

Manufacturer Part #: T65735LF-PC-ECO

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Wall Mount
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc, Mixing
Collection
Litze™
Deck Plate Included
No
Depth
9-17/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
3-11/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
8-3/4 in
Spout Type
Standard
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
3.012

Print