Single Lever Handle in Luxe Nickel with Teak Wood

You last purchased this on
 
Brizo

Litze Single Lever Handle in Luxe Nickel with Teak Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze Single Lever Handle in Luxe Nickel with Teak Wood

  • Fast #
  • Part #DHL7032NKTK
  • Item #7211821
  • Manufacturer Part #HL7032-NKTK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Teak Wood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one handle for LHP model
  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Teak Wood
Deck Plate Included:
No
Depth:
3-14/25 in
Faucet Part Type:
Handle
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Length (in):
3-9/16 in
Handle Type:
Lever
Height:
1-41/100 in
IAPMO Listed -:
No
Length:
4 in
Material:
Metal
Maximum Height:
1-41/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.616 lb