Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Lever in Brilliance® Luxe Steel®
Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Lever in Brilliance® Luxe Steel®
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Luxe Steel®
- Fits Brand:
- Brizo
- Handle Type:
- Lever
- Height:
- 4 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Width:
- 2 in