This product requires certification to purchase.

TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Polished Nickel®

Brizo

Litze® TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHL6039PN
  • Item #9529882
  • Manufacturer Part #HL6039-PN
5 out of 5 Customer Rating
Brand image
Brizo

Litze® TempAssure® Thermostatic Valve Trim Notch Lever Handle Kit in Brilliance® Polished Nickel®

  • Fast #
  • Part #DHL6039PN
  • Item #9529882
  • Manufacturer Part #HL6039-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-11/25 in
Width
2-1/4 in
Characteristics & Features
Collection
Litze®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
034449993593