Litze Thermostatic Valve Trim in Polished Chrome (Less Handle)

Part #DT66T035PCLHP  |  Item #7274951  |  Manufacturer Part #T66T035-PCLHP

$306.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120˚F
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 4-13/100 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 12 gpm

Handle Material: Brass

Handle Type: Handles Sold Separately

High Pressure: 80

Installation Type: Wall Mount

Maximum Height: 7 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 1.9

Width: 7 in