Two-Handle Wall Mount Tub Filler Lever Handle Kit
Litze® Two-Handle Wall Mount Tub Filler Lever Handle Kit
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel®
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-22/25 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Width:
- 1-63/100 in