Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Brizo Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Manufacturer Part #65332LF-GLLHP
You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Brizo Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Manufacturer Part #65332LF-GLLHP
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #D65335LFGLLHP
  • Item #7211783
  • Manufacturer Part #65335LF-GLLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Spout features hidden water-efficient, laminar flow aerator
  • 1.2 gpm models available using an ECO suffix
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Must order handles separately
  • Metal pop-up drain included
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
3 Hole
Pressure - High:
60
Spout Height:
5 in
Spout Reach:
5-9/16 in
Spout Swivel:
90°
Spout Type:
Fixed
Spray Type:
Laminar
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.362 lb