Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Wall Mount Tub Filler in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT70435GLLHP
  • Item #7886461
  • Manufacturer Part #T70435-GLLHP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • High flow ceramic control valves
  • 3-hole wall mount installation
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • MUST ORDER ROUGH SEPARATELY
  • Tub drain not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
12-69/100 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Faucet Valve Type:
Hot/Cold
Flow Rate:
9.3 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
12-11/16 in
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
2-3/4 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
3 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
11-1/2 in
Spout Type:
Standard Spout
Style:
Contemporary
Trim Only:
Yes
Tub Spout Reach:
11-13/16 in
Type:
Faucet
Valve Type:
Disc Valve
WaterSense Labeled:
No
Weight:
6.136 lb