This product requires certification to purchase.

Widespread Bathroom Faucet Wire Lever Handle Kit in Matte Black

Brizo

Litze Widespread Bathroom Faucet Wire Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL5339BL
  • Item #10934267
  • Manufacturer Part #HL5339-BL
5 out of 5 Customer Rating
Brand image
Brizo

Litze Widespread Bathroom Faucet Wire Lever Handle Kit in Matte Black

  • Fast #
  • Part #DHL5339BL
  • Item #10934267
  • Manufacturer Part #HL5339-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 405
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685
  • Notch lever style handle, ensuring a perfect match with your current fixtures
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-81/100 in
Width
3-22/25 in
Characteristics & Features
Collection
Litze
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205117704