Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Two Handle Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65334LFPCLHPECO
  • Item #9529954
  • Manufacturer Part #65334LF-PCLHP-ECO
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • Must order handles separately
  • Metal pop-up included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-31/100 in
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
4-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-47/50 in
Spout Reach:
5-14/25 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Type:
D65334LFPCLHPECO
WaterSense Labeled:
Yes
Weight:
6.014 lb