Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Nickel
Litze® Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one pair of handles for LHP faucets
- Handles are ADA compliant
- Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
- Red/blue temperature indicating glide rings can be ordered separately with RP101685
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Fits Model:
- 65332LF-LHP, 65334LF-LHP
- Handle Type:
- Lever
- Height:
- 2-7/16 in
- Number of Handles:
- Two Handle
- Width:
- 2-7/8 in