Litze® Zinc Drawer Pull Handle with Knurling in Polished Chrome

Part #D699137PC  |  Item #7211585  |  Manufacturer Part #699137-PC

$23.76 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 1200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Litze®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-11/25 in

Handle Type: Pull

Height: 1-1/4 in

Length: 5-1/8 in

Material: Zinc

Maximum Height: 1-1/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Weight: 0.27

Width: 7/8 in