Thermostatic Valve Trim Lever Handle in Luxe Steel
Litze® Thermostatic Valve Trim Lever Handle in Luxe Steel
Frequently Purchased Together
Product Details
- Model number = one set of handles for LHP models
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.161 lb
- Width:
- 4-5/8 in