Brizo
Litze® Zinc Handle Kit in Luxe Steel
Part #DHL6033SL | Item #8098144 | Manufacturer Part #HL6033-SL
How to get it:
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Textural knurling detail
Specifications
ADA Compliant: Yes
Collection: Litze®
Color Finish: Luxe Steel
Color Finish Category: Stainless Steel
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Type: T-Lever
Height: 4-1/2 in
IAPMO Listed: No
Material: Zinc
NSF Certified: No
Number of Handles: Two Handle
Trim Only: Yes
WaterSense Labeled: No
Weight: 1.422
Width: 4-1/8 in