Centerset Bathroom Sink Faucet with Double-Handle in Brilliance Brushed Nickel

You last purchased this on
 
Brizo

Loki® Centerset Bathroom Sink Faucet with Double-Handle in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Loki® Centerset Bathroom Sink Faucet with Double-Handle in Brilliance Brushed Nickel

  • Fast #
  • Part #D65172LFBNECO
  • Item #7111231
  • Manufacturer Part #65172LF-BN-ECO
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic
Collection:
Loki®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
8-14/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Spout Height:
8-14/25 in
Spout Reach:
5-81/100 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.45 lb