Metal Handle Kit in Venetian Bronze

You last purchased this on
 
Brizo

Metal Handle Kit in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Metal Handle Kit in Venetian Bronze

  • Fast #
  • Part #DHK36RB
  • Item #1564353
  • Manufacturer Part #HK36-RB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All handles are ADA-compliant
  • Comes with mounting screws
  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • Model # indicates C = Cold, H = Hot (can use either for handshower)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-3/4 in
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
1-18/25 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
1-18/25 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.4 lb
Width:
3-1/2 in