DESCRIPTION

  • 1/2" universal inlets accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • 1/2" universal outlets, inlets/outlets have male threads. Back-to-back capability.
  • Extension kit available. See trim model for details.
  • MultiChoice Universal valve body only. Cartridge ships with trim.

Brizo MultiChoice™ Universal Tub and Shower Valve Body

DR60000UNWS

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Cartridge Type
Pressure Balance
Collection
MultiChoice™
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
IAPMO Listed
Yes
Material
Brass
Valve Type
Tub & Shower Rough-In Valves

Starting at
$78.02
EACH
  • QUANTITY