Multi Function Hand Shower in Luxe Gold

You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Hydrati® Multi Function Hand Shower in Luxe Gold

  • Fast #
  • Part #D86275GL25
  • Item #7543212
  • Manufacturer Part #86275-GL-2.5
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Four-setting push button handshower - H2Okinetic® Spray, H2Okinetic® Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • Integrated showerhead and handshower
  • Shower arm and flange not included; use with RP74751
  • 60"- 82" stretchable, finished metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hydrati®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
9-1/2 in
EPA Compliant:
Yes
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Diameter:
5-9/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
11 in
Hose Included:
Yes
Hose Length:
82 in
Length:
9-7/16 in
Maximum Height:
11 in
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.112 lb
Width:
5-9/16 in