Multi Function Showerhead in Chrome
Multi Function Showerhead in Chrome
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Touch-Clean® nozzles - swipe away mineral deposits
- 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- Push-button for spray selection
- Finished spray face
- WaterSense® labeled
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 7-11/25 in
- Height:
- 4-69/100 in
- Shape:
- Round
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes