O-ring for Model R4707, R4707-PX and R4707-MF
O-ring for Model R4707, R4707-PX and R4707-MF
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For Use With: Models T75561, T75661 TempAssure® Thermostatic Valve Trim
- Domestic
- Brizo® o-ring
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model R4707, R4707-PX and R4707-MF
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.13 lb