Brizo
Odin™ 1/2 x 6-1/2 in. Sweat Metal Tub Spout in Luxe Gold
Part #DRP54873GL | Item #7717074 | Manufacturer Part #RP54873GL
How to get it:
Product Details
- Non-diverter tub spout
- 5 1/2" long
- Coordinates with Quiessence® Collection
- Spout features hidden stream straightener
- Slip onto 1/2" CWT
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CSA Certified: CSA B125.1
Collection: Odin™
Color Finish: Luxe Gold
Color Finish Category: Gold Tones
End Connection 1: Sweat
End Connections: Sweat
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 2-15/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 6-1/2 in
Material: Metal
NSF Certified: No
Side Spray: No
Smart Home Enabled: No
Spout Reach: 5-3/16 in
Spout Type: Non-Diverter
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 2.2
Width: 2-15/16 in